missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Nesting Stacking Perforated Crate
Click to view available options
Capacity (Metric):
27 L
37 L
Dimensions (L x W x H):
600 x 400 x 146 mm
600 x 400 x 197 mm
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
Description
- 600 x 400 perforated crate.
- Ideal for commercial kitchen use and the cold chain process.
- Provides ventilation.
- Stacking and nesting when half turned.
- Large perforations meaning that temperatures can be brought down quickly and is easy to clean.
- Crates available in 5 HACCP colors.
- Tracking management thanks to a contents identification label (IML): In mold labelling process whereby the label is injection-molded into the plastic rendering it permanent and rewritable.
- Use with a water erasable marking pen.
Specifications
Specifications
| Capacity (English) | 7.1 gal. |
| Capacity (Metric) | 27 L |
| Closure Type | None |
| Color | White |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Stackable | Yes |
| Dimensions (L x W x H) | 600 x 400 x 146 mm |
| Length (Metric) | 600 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction