missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ H-Frame MINI

Product Code. 10264601
Click to view available options
For Use With (Equipment):
8 to 12mm diameter rods
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10264601

Brand: Bochem™ 5640

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Bochem™ H-Frame MINI is constructed of green varnished cast iron.

  • For rods 8 to 12mm in diameter

Specifications

Material Cast Iron
Length (Metric) 210 mm
Width (Metric) 200 mm
Description Green varnished
For Use With (Equipment) 8 to 12mm diameter rods
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.