missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ H-B Frio-Temp Incubator Verification Thermometer with Individual Calibration Report
Shop All SP Scienceware Products
Click to view available options
Temperature Range (Metric):
15°C to 50°C
Unit Size:
Each
Description
- Verify sample temperatures in incubators
- Useful for accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometer contains glass and liquid in case of breakage; filled with organic liquid or EnviroKleen™ certified Enviro-Safe™ liquid
- Permanently fused thermometer markings and lead free glass.
- Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized and made in the USA
Specifications
Specifications
| For Use With (Application) | Accurate Temperature Readings Without Sample Contamination |
| Includes | Individual Thermometer Calibration Report |
| Material | PFA-coated, Glass |
| Thermometer Fill | Enviro-Safe™ Liquid |
| Product Type | Thermometer |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (Metric) | 15°C |
| Temperature Range (Metric) | 15°C to 50°C |
| Calibrated | Yes |
| For Use With (Equipment) | Incubators |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction