missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ GT Glass Stirrer Shafts

Product Code. 10698281
Click to view available options
Length (Metric):
290 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10698281

Brand: Bohlender™ C37502

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides for tangential flow with little accompanying turbulence.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • KPG stirrer shaft made of borosilicate glass
  • Tiltable moon-shaped stirrer blade with angular groove and clamping bolts made completely of PTFE
  • For vessels with a 29/32 ground joint

Specifications

Description Universal chemical resistance
Diameter (Metric) Shaft 10 mm
For Use With (Equipment) Vessels with a 29/32 ground joint
For Use With (Application) Mixing, stirring
Length (Metric) 290 mm
Temperature (Metric) -200°C to +250°C
Type Stirring Shaft
Dimensions (L x W x H) 50 x 24 x 3 mm (blade)
Material Borosilicate Glass, PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.