missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MULTIROIR Gray Euro-Standard Full Container
Click to view available options
Dimensions (L x W x H):
400 x 300 x 80 mm
600 x 400 x 80 mm
300 x 200 x 190 mm
400 x 300 x 120 mm
400 x 300 x 290 mm
400 x 300 x 320 mm
800 x 600 x 120 mm
800 x 600 x 230 mm
800 x 600 x 340 mm
800 x 600 x 450 mm
Unit Size:
Each
Description
- The Euro standard plastic storage bin is compatible with all containers meeting European standards and in particular Euro pallets
- The Euro standard container from Multiroir allows the storage, transport and supply of goods in manual or automated mode, indoors or outdoors
- Manufactured in thick polypropylene and therefore undeformable and very robust
- Standard silver gray color
- Euro container with full walls
- Resistant to acids and bases, cold and heat
- Food grade
- Ergonomic handles for optimal handling
- Smooth walls for easy cleaning
Specifications
Specifications
| Type | Storage Box |
| Material | Polypropylene |
| Color | Gray |
| Shape | Rectangular |
| Includes | Open handles |
| Dimensions (L x W x H) | 800 x 600 x 450 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction