missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Graduated White Pitcher

Product Code. p-200111950
Click to view available options
Capacity (Metric):
2 L
3 L
5 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30245691

Brand: Gilac™ G010102

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Plastic pitcher that is an essential tool in the catering, food, and science industry. This transparent model combines durability, practicality, and food safety compliance.

  • Ergonomic design: Practical handle and precise pouring spout
  • Visible graduations for accurate measurement
  • Versatile applications: Ideal for the food and science industry, catering, bakeries, and pastry-making (capacity suited for sourdough development)
  • Easy to clean, dishwasher safe
  • Designed for intensive use: Lightweight yet highly resistant to wear and impact
  • Wide temperature range compatibility (-20°C to +90°C)
  • Odor-free guarantee
  • Made from food-grade polypropylene (PP), certified for food contact
  • Manufactured in Europe
  • 100% recyclable

Specifications

Color White
Capacity (Metric) 2 L
Material Polypropylene
Type Pitcher
Autoclavable Not Autoclavable
Disposable Reusable
Graduated Yes
Scale Printed Scale
Style Handled
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.