missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 4b, Smooth Paper for Germination Testing, Sheets
Shop All Sartorius Products
Click to view available options
Dimensions (L x W):
110 x 580 mm
Unit Size:
Pack of 100
Description
- Made of cotton linters and refined pulp with > 95% alpha-cellulose
- Medium fast filtering
- Non-sterile and bulk packed
Specifications
Specifications
| Basis Weight | 75 g/m2 |
| Format | Sheet |
| Material | Cotton Linters, Refined Pulp |
| Particle Retention | 8 to 12 μm |
| Filtration Speed | 22 sec. |
| Grade | 4 b |
| Quantity | 100/Pk. |
| Type | Germination Test Paper |
| Dimensions (L x W) | 110 x 580 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction