missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Gosselin Water Sampling Octogonal PET Bottle
Click to view available options
Capacity (Metric):
250 mL
Description
- Break-resistant polyethylene terephthalate (PET) or High-density Polyethylene (HDPE)
- Molded graduations
- Leak-proof tamper-evident HDPE screw caps
- Available with or without sodium thiosulfate
- Traceable labels
- Large openings minimize risk of contamination
- Film-packed or individually bagged
Specifications
Closure Size | 35 mm |
Product Type | Water Sample Collection Bottle |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.5 oz. |
Color | Transparent |
For Use With (Application) | Water sample collection for microbiological testing |
Includes | 160 mg/L dosage of sodium thiosulfate |
Material | PET |
No. per Case | 144/Cs. |
No. per Pack | 24 Pk. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'