missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemetrics™ Glycol CHEMets™ Kit
Specifications
Specifications
| Analytes | Glycol |
| Includes | Refill, Comparator, Activator Solutions, 25 mL sample cup, 3 mL syringe, sample cup top, and case |
| No. of Tests | 30 |
| Range | 1 to 15 and 10 to 300 ppm Ethylene Glycol |
| Test Method | Purpald-Periodate |
| Test Time | 12 min. |
Safety and Handling
Product Identifier
- Glycol CHEMets Visual Kit
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 A
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Respiratory sensitiser Category 1A
- Skin sensitiser Category 1
- Specific target organ toxicity Category 3
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H317-May cause an allergic skin reaction.
- H335-May cause respiratory irritation.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P284-[In case of inadequate ventilation] wear respiratory protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ physician/first aider.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap..
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P363-Wash contaminated clothing before reuse.
- P405-Store locked up.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to authorised chemicallandfill or if organic to high temperature incineration.
- MIXTURE LIST-Contain: Potassium hydroxide,4-amino-3-hydrazino-5-mercapto-1, 2, 4-triazole, Periodic acid, Sodium persulfa
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?