missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Gloves
Click to view available options
:
Size: 9 to 10
Specifications
Specifications
| Certifications/Compliance | CE |
| Coating Material | PVC, Cotton |
| Color | Red |
| Exterior Finish | Smooth |
| Material | PVC |
| Size | 9, 10 |
| Thickness (Metric) | 1.2 to 1.4 mm |
| Lining | Cotton |
| Quantity | 1 Pair |
| Length (Metric) | 70 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction