missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ Internal Scale Glass Thermometer
Click to view available options
Length (Metric):
350 mm
Unit Size:
Each
Description
- Ideal for milk, wine and bakery applications
- Internal scale thermometers with plunging part
- upper part : dia. 17mm; length 205mm
- plunging part : dia. 7/8mm; length 70mm
- immersion: partial 70mm
- -10 to +120°C
- Filled with red liquid
- White polypropylene Alimentary protection sleeves for the food industry
Specifications
Specifications
| Length (Metric) | 350 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction