missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Glass Slides
Click to view available options
Color:
Blue
Green
Orange
Yellow
Material:
Glass
Unit Size:
Pack of 50
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| Edges | Cut |
| Material | Glass |
| Color | Green |
| Quantity | 50 Pack |
| Dimensions (L x W) | 76 x 26 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction