missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Resch Glas™ Glass Rolled Rim Vials
Click to view available options
Volume (Metric):
3 mL
5 mL
10 mL
15 mL
20 mL
25 mL
30 mL
40 mL
100 mL
Height (Metric):
31 mm
41 mm
46 mm
51 mm
53 mm
56 mm
71 mm
76 mm
81 mm
146 mm
Diameter (Metric) Outer:
19 mm
21 mm
22 mm
24 mm
25 mm
27 mm
28 mm
30 mm
34 mm
Unit Size:
Pack of 100
Pack of 200
Pack of 250
Beschreibung
- Soda-lime glass
- PE snap-on lid
- Non-sterile
Spezifikation
Spezifikation
| Closure Color | Natural |
| Description | Rolled rim glass vials with snap-on lid |
| Diameter (English) Outer | 1.1 in. |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 30 mL |
| For Use With (Application) | A variety of laboratory applications |
| Height (English) | 3 in. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction