missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ Glass Potter Pestles

Product Code. 11731443
Click to view available options
Capacity (Metric):
5 mL
15 mL
30 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11731443

Brand: GPE Scientific™ 20201F

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Capacity (Metric) 5 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 10mm
Product Type Potter Pestle
Material Glass
Length (Metric) 95mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.