missing translation for 'onlineSavingsMsg'
Learn More

Crison Instruments™ Glass pH Electrode

Product Code. p-8009105
Click to view available options
pH Range:
0 to 12
0 to 14
Reference Electrolyte:
CRISOLYT
Temperature (Metric) Operating:
0°C to 60°C
0°C to 80°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12091362

Brand: Crison Instruments™ LZW5221.97.0002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Connector Types S7
Material Glass
pH Range 0 to 12
Temperature (Metric) Operating 0°C to 60°C
Type pH Electrode
For Use With (Application) Suitable for samples as diverse as distilled water, wine, paints, emulsions, creams, etc.
Reference Electrolyte CRISOLYT
Temperature (Metric) Range 0°C to 60°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.