missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Crison Instruments™ Glass pH Electrode
Click to view available options
pH Range:
0 to 12
0 to 14
Reference Electrolyte:
CRISOLYT
Temperature (Metric) Operating:
Unit Size:
Each
Specifications
Specifications
| Connector Types | S7 |
| Material | Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | pH Electrode |
| For Use With (Application) | In biology and clinical. |
| Reference Electrolyte | CRISOLYT |
| Temperature (Metric) Range | 0°C to 80°C |
| Diameter (Metric) | 3 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction