missing translation for 'onlineSavingsMsg'
Learn More

Afora™ Glass Graduated Class A Pipets

Product Code. 12073403
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
10 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
12073403 10 mL Each
12089332 1 mL Each
12019342 2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12073403 Supplier Afora™ Supplier No. A6031
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 40.64 mm
Material PEEK
For Use With (Application) One-piece finger tight
Volume (Metric) 10 mL
Type Fitting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.