missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Afora™ Glass Erlenmeyer Flask
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Unit Size:
Each
Description
- Conical
- Frosted Borosilicate Glass
- Narrow Neck
- Flat Bottom Edge
Specifications
Specifications
| Color | Frosted |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 108 mm |
| Diameter (Metric) Outer | 14/23 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction