missing translation for 'onlineSavingsMsg'
Learn More

Afora™ Glass Erlenmeyer Flask

Product Code. 12339940
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12339940

Brand: Afora™ 39/E

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perform titrations in the laboratory using the Afora™ Glass Ehrenmeyer Flask. Its conical shape features a cylindrical neck and flat bottom.

  • Conical
  • Frosted Borosilicate Glass
  • Narrow Neck
  • Flat Bottom Edge

Specifications

Color Frosted
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (Metric) 136 mm
Diameter (Metric) Outer 29/32
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.