missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA GL 3-Way Stopcocks
Click to view available options
Closure Size:
GL14
Unit Size:
Each
Description
- Two-way stopcock with straight bore and two connections with GL thread or three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread.
- Cylindrical stopcock plug for good tightness, stop valve with mark of flow direction.
- Suitable for pressure up to max. 6 bar, or for vacuum.
- Universal chemical resistance, the flowing product is only exposed to PTFE.
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Autoclavable | Autoclavable |
| Length (Metric) | 64 mm |
| Closure Size | GL14 |
| Width (Metric) | 47 mm |
| Certifications/Compliance | FDA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction