missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Gentamicin Sulfate, Ultrapure
Inhibits normal protein synthesis
68.30€ - 545.98€
Specifications
Content And Storage | Requires no refrigeration |
---|---|
Antibiotic Spectrum | Bactericidal |
Concentration | ≥590 μg/mg (Dry basis) |
Form | Powder |
Product Type | Antibiotic |
Product Code | Brand | Quantity | Form | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Form | Price | Quantity & Availability | ||||
15815148
|
Thermo Scientific™
J16051.14 |
25 g | Powder |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
15805148
|
Thermo Scientific™
J16051.06 |
5 g | Powder |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
15895138
|
Thermo Scientific™
J16051.03 |
1 g | Powder |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
Description
- Bactericidal
- Stable
- Autoclavable
- Effective when combined with antibiotic that interferes with cell wall synthesis
Specifications
Requires no refrigeration | |
≥590 μg/mg (Dry basis) | |
Antibiotic | |
3.5 to 5.5 |
Bactericidal | |
Powder | |
Plastic bottle | |
Ultrapure |