missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Genie Temp-Shaker 300 with Flask Clamps
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
Description
- Designed with unique flexible access.
- Door: Direct physical access without compromising temperature.
- Kickstand: Tilt the cover left, right, or back, wherever you have space.
- Remove Cover: Cover is lightweight and can simply be lifted off for full access from all points.
- Ensures full view of your samples from any angle, even the back.
- Fast temperature control that allows reaching 37°C in less than 3 minutes, 75°C in approximately 20 minutes.
- Equipped with a platform for accepting various size flasks or beakers. (clamps sold separately)
- Interchangeable Platform configuration allows for easily swapping platforms. (Alternative platforms available for purchase separately)
- Ratcheting Clamp Platform provides the flexibility for using a mix of different size and shape vessels on a single platform.
- Patented Adhering Mat alternative to flask clamps for securing vessels to shaker platform.
- Ideal for containers such as bottles and beakers that cannot be held with conventional clamps.
Specifications
Specifications
| Orbit | 19 mm |
| Load Bearing Capacity (Metric) | 3 kg |
| Speed Range | 35 to 300 rpm |
| Electrical Requirements | 230 V, European plug |
| Voltage | 230 V |
| Temperature Range (Metric) | 28°C to 75°C |
| Wattage | 57.5 W |
| Amperage | 0.25 A |
| Product Type | Flask Clamps |
| Certifications/Compliance | CE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction