missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Neoprene Surgical Glove
Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
missing translation for 'unitSize'
200 pairs
Description
- Non-latex and 100% chemical accelerator-free
- Featuring SENSOPRENE™ Technology to deliver a thinner yet robust glove for added comfort and durability
- Up to 30% thinner on average than Ansell's standard neoprene surgical gloves
- Smooth with a micro-textured finish for secure instrument handling and grip
- Tested for use with chemotherapy drugs and a wide range of chemicals
Specifications
Specifications
| AQL | 0.65 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Neoprene |
| Powdered | Powder Free |
| Size | 7 |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction