missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX Latex Moisturizing Glove

Product Code. 16316861 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
This item is not returnable. View return policy

Product Code. 16316861

Brand: Ansell 330049070

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

GAMMEX Latex Moisturizing Glove is a latex, powder-free surgical glove with a built-in moisturizer.

  • Helps keep skin moist and supple
  • Optimal grip in dry and damp conditions
  • Enhances comfort and fit to help reduce hand fatigue
  • Additional cleaning processes to minimize the risk of developing allergies and sensitivities

Specifications

Certifications/Compliance (Europe) AS/NZS 4179, EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282, JIS T9107
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 8.66 ± 0.79 in.
Finger Thickness (Metric) 0.22 ± 0.02 mm
Hand Specific
Laboratory/Cleanroom Use Laboratory
Latex Free No
Material Natural Rubber Latex
Palm Thickness (English) 7.87 ± 0.79 in.
Palm Thickness (Metric) 0.20 ± 0.02 mm
Powdered Powder Free
Size 7
Sterility Sterile
Thickness (English) 8.66 ± 0.79 in.
Thickness (Metric) 0.22 ± 0.02 mm
Length (English) 11.4 in.
Length (Metric) 290 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.