missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ FR Long Sleeve Shirt 8907-Gray

Product Code. 17277081 Shop All Uvex Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17277081

Brand: Uvex™ 8979808

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This anti-static long-sleeved polo shirt protects its wearer from the dangers of heat and flames. However, please note that this protective garment must always be worn as a suit in combination with jacket and trousers or dungarees.

  • Polo shirt
  • Material: 54% modacryl / 45% cotton, 1% antistatic fibres ca. 190 g/m²
  • Long sleeve polo shirt for protection from heat and flame with high wearing comfort and an additional anti-static protection.
  • Turn down collar with embroidered flame, facing with concealed plastic press studs, front yoke with cross, long sleeves with knitted cuffs
  • Oeko-Tex Standard 100
  • This protective clothing must always be worn as a suit in combination with jacket and dungaree / trousers
  • Certified according to: EN ISO 11612 A1,B1,C1 EN 1149-5
  • Sizes: XS - 3XL
  • Care instructions: 75°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer impossible
TRUSTED_SUSTAINABILITY

Specifications

Size X-Small
Gender Men's
Material Modacrylic Blend
Color Gray
Neck Style Collar
Sleeve Style Long Sleeve
Closure Type Press studs
Disposable Reusable
Product Type Heat and Fire Resistant Shirts
Thickness 190 g/m²
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.