missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ FR Long Sleeve Shirt 8907-Gray
Shop All Uvex Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Each
Description
- Polo shirt
- Material: 54% modacryl / 45% cotton, 1% antistatic fibres ca. 190 g/m²
- Long sleeve polo shirt for protection from heat and flame with high wearing comfort and an additional anti-static protection.
- Turn down collar with embroidered flame, facing with concealed plastic press studs, front yoke with cross, long sleeves with knitted cuffs
- Oeko-Tex Standard 100
- This protective clothing must always be worn as a suit in combination with jacket and dungaree / trousers
- Certified according to: EN ISO 11612 A1,B1,C1 EN 1149-5
- Sizes: XS - 3XL
- Care instructions: 75°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer impossible
Specifications
Specifications
| Size | X-Large |
| Gender | Men's |
| Material | Modacrylic Blend |
| Color | Gray |
| Neck Style | Collar |
| Sleeve Style | Long Sleeve |
| Closure Type | Press studs |
| Disposable | Reusable |
| Product Type | Heat and Fire Resistant Shirts |
| Thickness | 190 g/m² |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction