missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tygon E-1000 Food and Beverage Dispensing Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Unit Size:
15m
Description
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Remains flexible even at -55°C (-67°F). Soft and flexible tubing resists twisting and collapsing. Non-DEHP tubing formulation. Resistant to corrosive chemicals
Specifications
Specifications
| Certifications/Compliance | FDA;Non-DEHP;NSF-51 |
| Diameter (English) Inner | 1/2 in. |
| Material | Tygon E-1000 |
| Diameter (English) Outer | 5/8 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction