missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Fluorescent Exosome Standards (U87 MG)
Shop All Bio Techne Products
Click to view available options
Quantity:
100 μg
Unit Size:
100µg
Specifications
Specifications
| Content And Storage | Store at -20°C in the dark. Avoid freeze-thaw cycles. |
| For Use With (Application) | Flow Cytometry, Electron Microscopy |
| Excitation/Emission | The excitation maximum of fluorescent exosome standards is 500 nm - 650 nm and emission maximum is 510 - 665 nm. |
| Format | Cell culture media |
| Quantity | 100 μg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction