missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Fluorescence Exitation Filter
Evenly illuminates the entire fiber bundle and can be used with all standard fiber optics for the respective light source. For use with cold light source KL2500LED.
255.00€ - 345.00€
Product Code | Brand | Color | Wavelength | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Wavelength | Price | Quantity & Availability | ||||
10553792
|
SCHOTT AG Lighting and Imaging™
258313 |
Fluorescent Blue | Blue 450 nm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
10381152
|
SCHOTT AG Lighting and Imaging™
258314 |
Fluorescent Green | Green 540 nm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
Description
- Insert filters are placed inside of the cold light source
- Evenly illuminate the entire fiber bundle
- Can be used with all standard fiber optics for the respective light source
- Diameter: 28mm
Specifications
Filter | |
Cold Light Source KL2500LED |