missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Fluorescence Exitation Filter
Evenly illuminates the entire fiber bundle and can be used with all standard fiber optics for the respective light source. For use with cold light source KL2500LED.
Brand: SCHOTT AG Lighting and Imaging™ 258313
Additional Details : Weight : 0.10000kg
Description
- Insert filters are placed inside of the cold light source
- Evenly illuminate the entire fiber bundle
- Can be used with all standard fiber optics for the respective light source
- Diameter: 28mm
Specifications
Filter | |
Blue 450 nm | |
Cold Light Source KL2500LED |
28 mm dia. | |
Fluorescent Blue |