missing translation for 'onlineSavingsMsg'
Learn More

Key Instruments™ Flo Rite™ FR2000 Model Clear Acrylic Water Flowmeter with Standard Inlet Valve

Product Code. 11913544
Change view
Click to view available options
Waterflow Rate:
10 to 100cc/min.
20 to 240cc/min.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Waterflow Rate unitSize
11913544 20 to 240cc/min. Each
11903544 10 to 100cc/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11913544 Supplier Key Instruments™ Supplier No. FR2L11BVBN

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Specifications

Type Flowmeter
Accuracy ±5%
Float Material Stainless Steel
Pressure Rating 100 psig
Connections 1/8 in. NPT (F)
Flow Rate Range 20 to 240L/min.
For Use With (Application) Air sampling equipment aquaculture, Desalinization equipment, Gas analyzers, Medical systems, Photoprocessing equipment, Water treatment and distribution systems
Height (Metric) 101.6 mm
Internal Part Material Acrylic
Model FR2000
Repeatability ±0.5%
Width (Metric) 34.7 mm
Scale Full scale
Seal Material Buna-N
Temperature (Metric) 65°C
Valve Standard inlet valve
Waterflow Rate 20 to 240cc/min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.