missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Instruments™ Flo Rite™ FR2000 Model Clear Acrylic Water Flowmeter with Standard Inlet Valve
Specifications
Specifications
| Type | Flowmeter |
| Accuracy | ±5% |
| Float Material | Stainless Steel |
| Pressure Rating | 100 psig |
| Connections | 1/8 in. NPT (F) |
| For Use With (Application) | Air sampling equipment aquaculture, Desalinization equipment, Gas analyzers, Medical systems, Photoprocessing equipment, Water treatment and distribution systems |
| Height (Metric) | 101.6 mm |
| Internal Part Material | Acrylic |
| Model | FR2000 |
| Repeatability | ±0.5% |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?