missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Fleece All Purpose Cloths

Product Code. 17853555
Click to view available options
Color:
Blue
Green
Pink
Yellow
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 17853555

Brand: ZVG™ 1000600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Versatile and durable, this multipurpose cloth is highly absorbent and offers a firm grip. Available in various colors.

Industrial microfiber cloths are suitable for streak-free cleaning of all smooth surfaces (plastic, glass, stainless steel, wood, etc.). With these machine-washable cloths (up to 90°C, without fabric softener), stubborn dirt can often be removed without the use of cleaning agents. Non-woven, all-purpose cloths quickly absorb large quantities of liquids. The universal wipes are suitable for many cleaning jobs in commercial kitchens and restaurants. The zetPutz™ range also includes universal cloths, sponges, and dishcloths for other cleaning tasks.

  • Universally applicable
  • Highly absorbent
  • Durable
  • Stable grip
  • Available in different colors

Specifications

Product Type Cloth
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 15 in.
Width (Metric) 38 cm
Material Fleece
Autoclavable Not Autoclavable
Color Green
Disposable Reusable
Packaging Quantity 200 Cloths
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.