Learn More
ZVG™ Fleece All Purpose Cloths
Description
Industrial microfiber cloths are suitable for streak-free cleaning of all smooth surfaces (plastic, glass, stainless steel, wood, etc.). With these machine-washable cloths (up to 90°C, without fabric softener), stubborn dirt can often be removed without the use of cleaning agents. Non-woven, all-purpose cloths quickly absorb large quantities of liquids. The universal wipes are suitable for many cleaning jobs in commercial kitchens and restaurants. The zetPutz™ range also includes universal cloths, sponges, and dishcloths for other cleaning tasks.
- Universally applicable
- Highly absorbent
- Durable
- Stable grip
- Available in different colors
Specifications
Specifications
| Product Type | Cloth |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Width (English) | 15 in. |
| Width (Metric) | 38 cm |
| Material | Fleece |
| Color | Pink |
| Disposable | Reusable |
| Packaging Quantity | 200 Cloths |
| Sterility | Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.