missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Flat-Bottom Dishes with Spout, Transparent
Flat-bottom dishes with spouts constructed of transparent, durable, resistant, and chemically inert quartz glass.
128.00€ - 308.00€
Specifications
Description | Transparent, includes spout |
---|---|
Bottom Shape | Flat |
Material | Quartz |
Type | Evaporating Dish |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
15888014
|
Helios Italquartz
61P00022 |
30 cc | 77 mm | 15 mm |
128.00€
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
15898014
|
Helios Italquartz
61P00023 |
60 cc | 92 mm | 24 mm |
207.00€
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
15808024
|
Helios Italquartz
61P00024 |
90 cc | 100 mm | 20 mm |
230.00€
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
15818024
|
Helios Italquartz
61P00025 |
160 cc | 130 mm | 23 mm |
308.00€
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
Description
- Transparent
- Flat bottom
- Includes spout
- Chemically inert
- Excellent electrical insulation
- Excellent strength and durability
- Exceptional thermal stability compared to glass
Specifications
Transparent, includes spout | |
Flat | |
Quartz | |
Evaporating Dish |