missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Flat-Bottom Dishes with Spout, Transparent
Flat-bottom dishes with spouts constructed of transparent, durable, resistant, and chemically inert quartz glass.
Brand: Helios Italquartz 61P00023
Additional Details : Weight : 0.20000kg
Description
- Transparent
- Flat bottom
- Includes spout
- Chemically inert
- Excellent electrical insulation
- Excellent strength and durability
- Exceptional thermal stability compared to glass
Specifications
Transparent, includes spout | |
60 cc | |
Round | |
Spout | |
92 mm |
Flat | |
Quartz | |
Evaporating Dish | |
24 mm |