missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless-Steel Pressure Vessels Accessories
Click to view available options
Type:
Elbow Fitting
Hose Connector
Pressure Gauge
Unit Size:
Each
Description
- A range of gauges, fittings and adapters for pressure vessels
Specifications
Specifications
| Connectors | 1/4 in. NPTM |
| For Use With (Equipment) | Pressure Vessel |
| Material | Stainless Steel (304) |
| Type | Hose Connector |
| Diameter (English) | 0.4 in. |
| Diameter (Metric) | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction