missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micro Slide Storage Cabinet Bases

Product Code. 11729408 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Beige
Green
Includes:
Base and legs
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Includes Unit Size
11729408 Green Base and legs Each
16237260 Beige Base and legs Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11729408
  • ONLINE EXCLUSIVE PRICE
    94.45€
    41.11€ / Pack of 1
    Save 53.34€
    56% Off
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bases for Fisherbrand Micro Slide Storage Cabinets

For use with Fisherbrand Micro Slide Storage Cabinets (Cat. No. 07-212-100 through -103)

  • Optional bases in models with legs or without legs
  • Available in dark beige, tan, green, or white
  • 47.6L x 40W x 12.1cm H (18.75 x 15.75 x 4.75 in.)
  • Specifications

    Type Micro Slide Storage Cabinet Base
    Color Green
    Depth (English) 18.75 in.
    Depth (Metric) 476.25 mm
    Device Holds 4500 Slides
    For Use With (Application) Microscope slide
    For Use With (Equipment) Fisherbrand Micro Slide Storage Cabinets
    Height (English) 4.75 in.
    Height (Metric) 120.65 mm
    Includes Base and legs
    Material Metal
    Width (English) 15.75 in.
    Width (Metric) 400.05 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.