missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Big-Digit Refrigerator Thermometer

Product Code. 12393710 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-30°C to +60°C
30°C to 60°C
Temperature Range (English):
-22°F to +140°F
22°F to 140°F
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12393710

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Includes

Lifelong Silver Oxide battery

Wide-range thermometer with 0.75 in. display for easy viewing

Ideal unit to monitor temperatures in storerooms, labs, offices, hoods, and outdoors.

  • Mounts in four ways: Always-hold™ secure suction cup, place-anywhere Velcro™, stand, and hanger
  • Display updates every 30 seconds
  • Switchable range: -3.8° to 199.9°F (-19.9° to 110.0°C)
  • Resolution: 0.1°
  • Accuracy: ±1°C from 0° to 25°C, ±1.5°C in other ranges; Ultra™ model: ±0.5°C at tested points
  • Size: 3.75 x 1.5 x 0.75 in. (95 x 42 x 19mm)
  • Weight: 2.5 oz.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 3.75 x 1.5 x 0.75 in. (9.5 x 4.2 x 1.9 cm)
For Use With (Application) Monitoring temperature in storerooms, labs, offices, hoods and outdoors
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Lifelong Silver Oxide battery
Length (Metric) 95 mm
Resolution 0.1°C
Weight (English) 2.5 oz.
Width (English) 1.5 in.
Length (English) 3.75 in.
Max. Temperature (English) 140°F
Max. Temperature (Metric) 60°C
Min. Temperature (English) 22°F
Min. Temperature (Metric) 30°C
Temperature Range (English) 22°F to 140°F
Temperature Range (Metric) 30°C to 60°C
Accuracy ±1°C
Width (Metric) 4.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.