missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Big-Digit Refrigerator Thermometer
Alle ansehen Fisherbrand Produkte
Click to view available options
Temperature Range (Metric):
-30°C to +60°C
30°C to 60°C
Temperature Range (English):
-22°F to +140°F
22°F to 140°F
Packungsgröße:
Each
Beschreibung
Beinhaltet
Lifelong Silver Oxide battery
Ideal unit to monitor temperatures in storerooms, labs, offices, hoods, and outdoors.
- Mounts in four ways: Always-hold™ secure suction cup, place-anywhere Velcro™, stand, and hanger
- Display updates every 30 seconds
- Switchable range: -3.8° to 199.9°F (-19.9° to 110.0°C)
- Resolution: 0.1°
- Accuracy: ±1°C from 0° to 25°C, ±1.5°C in other ranges; Ultra™ model: ±0.5°C at tested points
- Size: 3.75 x 1.5 x 0.75 in. (95 x 42 x 19mm)
- Weight: 2.5 oz.
Zertifizierungen
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Spezifikation
Spezifikation
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Dimensions (L x W x H) | 3.75 x 1.5 x 0.75 in. (9.5 x 4.2 x 1.9 cm) |
| For Use With (Application) | Monitoring temperature in storerooms, labs, offices, hoods and outdoors |
| Height (English) | 0.75 in. |
| Height (Metric) | 1.9 cm |
| Includes | Lifelong Silver Oxide battery |
| Length (Metric) | 95 mm |
| Resolution | 0.1°C |
| Weight (English) | 2.5 oz. |
| Width (English) | 1.5 in. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur