missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Finely Perforated Indented Crate with Handles
Click to view available options
Dimensions (L x W x H):
600 x 400 x 100 mm
600 x 400 x 150 mm
600 x 400 x 175 mm
600 x 400 x 225 mm
Unit Size:
Each
Description
- Stackable crate with handles, designed for transporting and storing small, delicate foods
- Wide indentations ideal for food presentation
Specifications
Specifications
| Closure Type | None |
| Color | White |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Indented Crate |
| Dimensions (L x W x H) | 600 x 400 x 175 mm |
| Length (Metric) | 600 mm |
| Width (Metric) | 400 mm |
| Height (Metric) | 175 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction