missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemetrics™ Ferric Thiocyanate Method Hydrogen Peroxide Vacu-vials Kit
Specifications
Specifications
| For Use With (Application) | For the food and beverage industry used extensively to monitor sterilization solutions in the packaging and sanitizing processes. |
| Includes | Cardboard box and contains everything needed to perform 30 tests: thirty ampoules, 25mL sample cup, ampoule blank, and instructions. |
| No. of Tests | 30 |
| Quantity | 1 Each |
| Range | 0 to 6ppm |
| Test Method | Ferric Thiocyanate |
| Type | Hydrogen Peroxide Vacu-vials Kit |
Safety and Handling
Product Identifier
- vaccuvial peroxide 2
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H335-May cause respiratory irritation.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P234-Keep only in original container.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P363-Wash contaminated clothing before reuse.
- P390-Absorb spillage to prevent material damage.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P405-Store locked up.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: eau, acide acétique,thiocyanate d'ammon
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?