missing translation for 'onlineSavingsMsg'
Learn More

Versilon FEP High-Purity Tubing

Product Code. 30053858 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
Diameter (English) Outer:
1 in.
1-1/8 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30053858

Brand: Versilon 5010731

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-performance tubing exhibits excellent physical and chemical resistance

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Made from chemically inert thermoplastic. Transparent and flexible—ideal for chemical transfer applications. Withstands temperatures up to 206°C (402°F). Noncorroding, nonoxidizing, and UV resistant

Specifications

Certifications/Compliance ADCF
Diameter (English) Inner 7/16 in.
Material FEP
Diameter (English) Outer 1/2 in.
Overall Length (Metric) 50 ft.
Color Transparent

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.