missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For three temperature values: 37°C, 52°C, and 70°C
Specifications
Specifications
| For Use With (Equipment) | IN160 Incubator |
| Description | Measuring point chamber center |
| Calibration Type | Certificate for 3 temperatures |
| Product Type | Standard Works Calibration Certificate |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?