missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Extension Tubing, Silicone Peroxide
Click to view available options
Tubing Size:
I.D. 2.29 mm
Unit Size:
10m
Description
- Autoclavable
- Excellent biological compatibility
- Greater physical compression capability
- Not prone to mold
- Non-toxic
- Waterproof and resistant to ozone, radiation, and sunlight
- Resistant to fungus
- Odorless
Specifications
Specifications
| Certifications/Compliance | US Pharmacopoea XXIII Cl.Vl, FDA 21 CFR, Part 177.2600 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 2.29 mm |
| Material | Silicone Peroxide |
| Overall Length (Metric) | 15 m |
| Min. Operating Temperature (Metric) | −51°C |
| Packaging Quantity | 1 Roll |
| Resistance Properties | Acids: Limited, Alkaline solutions: Good, Solvents: Not rec., Pressure: Not rec., Vacuum: Good, Viscous media: Fair, Sterile media: Excellent |
| Tubing Size | I.D. 2.29 mm |
| Sterilization Method | Autoclaveable with steam, 30 minutes at 1 bar (15psi) and 121°C (250°C). Radiation: Irradiate at up to 2.5 mrad. Gas: Not recommended to sterlize with ethylene oxide. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction