missing translation for 'onlineSavingsMsg'
Learn More

GA International Extended Exposure Xylene and Chemical-Resistant Labels

Product Code. 17870908
Encompass_Preferred
Click to view available options
Quantity:
1000/Pk.
3000/Pk.
Unit Size:
Pack of 1000
Pack of 3000
This item is not returnable. View return policy

Product Code. 17870908

Brand: GA International FTT98C11WH

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Chemical-resistant labels that can withstand extended immersion in harsh solvents, such as xylene and safer clearing and deparaffinizing xylene substitutes.

  • Excellent stain resistance, ideal for microscope slides used in histology
  • Recommended for routine as well as special staining protocols
  • Resistant to xylene, toluene, hexane, acetone, alcohols, dimethyl sulfoxide, methyl ethyl ketone, acetonitrile, and other common solvents
  • Resistant to the new generation of safer, non-toxic, xylene alternatives/substitutes
  • Compatible with automated slide processors
  • Suitable for labeling components in industrial settings and manufacturing, such as automotive electronic control modules/units that are in contact with harsh chemicals and solvents

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +248°F
Temperature Range (Metric) -80°C to +120°C
Dimensions (LxW) 22.2 x 22.2 mm
Length (English) 0.88 in.
Length (Metric) 22.2 mm
Width (English) 0.88 in.
Width (Metric) 22.2 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.