missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT Exhaust Filter, V2.0
Exhaust filters designed to ensure the safety and cleanliness of your working environment by absorbing solvent vapors, dust particles, and dirt.
Brand: SCAT
Additional Details : Weight : 0.21510kg
Description
See file existing content
The SCAT exhaust filter V2.0 can be installed on all SCAT waste systems. It cleans solvent vapours from the exhaust air and it is available in different sizes. With a specific surface of 1200 m²/g, the multi-component granulate is the optimum filter media for nearly all solvent vapours. It is based on active charcoal and contains additional components which prevent sticking or clump formation and so prevents restriction of the filter performance. 99% of the volatile substances are captured here. This applies to all common organic solvent vapours like alcohols, aldehydes, amines, hydrocarbons, chlorinated hydrocarbons and aromatics.Specifications
2 filters, splash guard, change indicator | |
Medium (6 months service life) | |
Polypropylene | |
GL 14 |
HPLC Systems | |
Exhaust Filter | |
SCAT Safety Waste Caps & Universal Waste Hub JAN |