missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ EVOLUTION™ 4 Standard Surgical Gown
Shop All Halyard Products
Click to view available options
Size:
Large
Large, X-Long
Small
X-Large
X-Large, X-Long
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 34
Pack of 36
Pack of 40
Pack of 48
Pack of 60
Description
- Ideal for shorter, minimally invasive procedures, the EVOLUTION™ 4 Standard Surgical Gowns offer several benefits:
- Yellow collar: Easily identify a standard performance gown
- HALYARD™ breathable SMS fabric: maximizes airflow for cool comfort
- Soft, light, and breathable fabric, treated for alcohol repellency and static dissipation: keeps staff protected yet cool and comfortable
- Low linting: helps reduce the risk of wound contamination and infection
- Meets the Standard Performance level per EN13795-1:2019
- Raglan Sleeves for extra comfort and free movements
- Available Sterile and Non Sterile
- Sterile gown packed individually and with 2 towels for added convenience
- Non Sterile gowns packed bulk in a bag to reduce packaging
Specifications
Specifications
| Size | Small |
| Gender | Unisex |
| Length (English) | 114 cm |
| Length (Metric) | 114 cm |
| No. of Pockets | None |
| Width (English) | 65 cm |
| Width (Metric) | 65 cm |
| Product Type | Surgical Gown |
| Material | SMS |
| Color | Blue |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction