missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Evaporating Flasks for Rotary Evaporators

Product Code. 10257813 Shop All Buchi Products
Click to view available options
Volume (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each
Material (Coating):
Plastic and Glass
Uncoated
Taper:
29.2/32
29.2/42
This item is not returnable. View return policy

Product Code. 10257813

Brand: BUCHI 000440/Q348347

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Use these evaporating flasks with any rotary evaporator. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

  • High-performance flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50 mL to 3000 mL
  • Available uncoated or with P+G coating

Specifications

Material Glass
Type Evaporating Flask
For Use With (Equipment) For Syringes With Interchangeable Needle and Replacement Pistons For Gas-Tight Syringe
Includes Interchangeable Needle and Pistons
Neck Finish Conical Tip
Quantity 1 Ea.
Volume (Metric) 1000 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.