missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Evaporating Flasks for Rotary Evaporators

Product Code. p-200136256 Shop All Buchi Products
Click to view available options
Volume (Metric):
50 mL
100 mL
250 mL
5000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12774953

Brand: BUCHI 008736

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Flask, pear, high, performance, glass

Requires

SJ 29.2/32; Volume: 50mL

Use these evaporating flasks with any rotary evaporator. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

  • High-performance flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50 mL to 3000 mL

Order Info

BUCHI Evaporating Flasks for Rotary Evaporators, Capacity: 50mL, Material: Uncoated, Standard Glass, Taper: 29.2/32, For Use With: Rotary evaporator, Shape: Pear, Standard Taper Joint Number Center: 29.2/32, Temperature Operating: 60 deg.C, Volume: 50mL

Certifications

Flask, pear, high, performance, glass

Compliance

BUCHI Evaporating Flasks for Rotary Evaporators, Capacity: 50mL, Material: Uncoated, Standard Glass, Taper: 29.2/32, For Use With: Rotary evaporator, Shape: Pear, Standard Taper Joint Number Center: 29.2/32, Temperature Operating: 60 deg.C, Volume: 50mL

Warranty

BUCHI - Evaporating Flasks for Rotary Evaporators - High performance pear-shaped flasks for distillation of solvents

BUCHI - Evaporating Flasks for Rotary Evaporators - High performance pear-shaped flasks for distillation of solvents

Specifications

Material Borosilicate Glass (3.3)
Type Evaporating Flask
Volume (Metric) 50 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.